Push Button, Push-Pull, Maintained, Red Mushroom Head, 130V Lamp

Item #: 587827

Cat #: CR104PBL11R5C2

UPC: 783166281215

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Maintained, 35 mm, Red Mushroom Head, 10 Amp, 600Volt AC Rated, Illuminated, 130 Volt Incandescent Lamp, 1 Normally Open/Normally Closed Contact

Overview

Push Button, Push-Pull, Maintained, 35 mm, Red Mushroom Head, 10 Amp, 600Volt AC Rated, Illuminated, 130 Volt Incandescent Lamp, 1 Normally Open/Normally Closed Contact
Also known as: 783166281215, CR104PBL11R5C2

Specifications

Mounting: Panel
Poles: 2
Color: Red
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 130, 600
Type: Maintained, Push-Pull, Pushbutton
Mounting: Panel
Color: Red
Size: 30 mm
Volts AC: 130, 600
Poles: 2
Amps: 10
Family / Style: CR104
Type: Maintained, Push-Pull, Pushbutton