Push Button, Extended Green Head, 1 NO Contact, 10A, 600V, Momentary

Item #: 587830

Cat #: CR104PBG10G2

UPC: 783166279694

to view pricing and more.
Documents & Guides
Push Button, Extended Green Head, 1 Normally Open Contact, 10 Amp, 600 Volt, Momentary

Overview

Push Button, Extended Green Head, 1 Normally Open Contact, 10 Amp, 600 Volt, Momentary
Also known as: 783166279694, CR104PBG10G2

Specifications

Mounting: Panel
Type: Extended, Pushbutton
Amps: 10
Color: Green
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Mounting: Panel
Amps: 10
Size: 30 mm
Volts AC: 600
Type: Extended, Pushbutton
Color: Green
Family / Style: CR104