CR104P, Accessories, 30mm Lever Type

Item #: 587857

Cat #: CR104PSM33

UPC: 783166287989

to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are SM33 PR.No. CR107989

Overview

Standard and illuminated push buttons and selector switches are SM33 PR.No. CR107989
Also known as: 783166287989, CR104PSM33

Specifications

Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Type: Wing Lever, 3 Position, Selector Switch
Amps: 10
Family / Style: CR104
Type: Wing Lever, 3 Position, Selector Switch
Size: 30 mm
Volts AC: 600