End Cap Fitting / T-70 Series Raceway, Off-White

Item #: 58788

Cat #: T70ECIW

UPC: 074983631285

to view pricing and more.
End Cap Fitting / T-70 Series Raceway, Off-White

Overview

End Cap Fitting / T-70 Series Raceway, Off-White

Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.

Also known as: 074983631285, T70ECIW

Specifications

Color: White
Material: PVC
Length: 1.960 in
Height: 1.860 in
Width: 4.400 in
Color: White
Length: 1.960 in
Width: 4.400 in
Material: PVC
Height: 1.860 in