End Plate, Terminal Block, 1.5mm, Gray, DIN Rail, WK2,5-4

Item #: 587903

Cat #: 07.311.0155.0

UPC: 015573392667

to view pricing and more.
Documents & Guides
End Plate, Terminal Block, 1.5 mm, Gray, DIN Rail, WK2,5-4

Overview

End Plate, Terminal Block, 1.5 mm, Gray, DIN Rail, WK2,5-4

Wieland terminal blocks with screw, spring-cage or push-in connection keep control and distribution cabinets tidy. They ensure clear, fast and reliable wiring and offer numerous advantages.

Also known as: 015573392667, 07.311.0155.0

Specifications

Mounting: DIN Rail
Color: Gray
Type: End Plate
Size: 1.5 mm
Mounting: DIN Rail
Type: End Plate
Color: Gray
Size: 1.5 mm