5 Amp, 250VAC/125VDC, Time Delay

Item #: 587920

Cat #: FLNR005

UPC: 079458150551

to view pricing and more.
Documents & Guides
5 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter x 2 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element

Overview

5 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter x 2 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element

Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Also known as: 079458150551, FLNR005

Specifications

Length: 2 in
Amps: 5
Volts DC: 125
Diameter: 9/16 in
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Length: 2 in
Volts DC: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Amps: 5
Diameter: 9/16 in
Class: RK5
Mounting: Cartridge
Family / Style: FLN
Interrupt Rating AC: 200 kA