
Welded Gang Box, 0-7/16 IN W x 2-1/2 IN D x 4-1/2 IN H, 110 cu-in C
Item #: 587962
Cat #: TP872
UPC: 786189108729
to view pricing and more.
Documents & Guides
Welded Gang Box, 0-7/16 IN W x 2-1/2 IN D x 4-1/2 IN H, 110 cu-in Capacity, 4 Gangs, 4 Outlets, 12 Knockouts
Overview
Welded Gang Box, 0-7/16 IN W x 2-1/2 IN D x 4-1/2 IN H, 110 cu-in Capacity, 4 Gangs, 4 Outlets, 12 Knockouts
Also known as: 786189108729, TP872
Specifications
| Knockout Diameter: | 3/4 in, 1 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Gangs: | 4 |
| Cubic Inches: | 110 in³ |
| Knockout Diameter: | 3/4 in, 1 in |
| Depth: | 2 1/2 in |
| Gangs: | 4 |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 110 in³ |