Grounding Bushing, Insulated, 4", Lug: 6 AWG - 250 MCM

Item #: 587968

Cat #: GLL10250

UPC: 784564123206

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, 4 Inch, Lug: 6 AWG - 250 MCM, Material: Aluminum, For Use With Aluminum/Copper Conductors

Overview

Grounding Bushing, Insulated, 4 Inch, Lug: 6 AWG - 250 MCM, Material: Aluminum, For Use With Aluminum/Copper Conductors
Also known as: 784564123206, GLL10250

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in