18 AWG TFFN Stranded Copper, Pink, 500' Carton

Item #: 587971

Cat #: TFFN18STRPNK500CN

UPC: 980100626655

to view pricing and more.
18 AWG TFFN Stranded Copper, Pink, 500 Foot Carton

Overview

18 AWG TFFN Stranded Copper, Pink, 500 Foot Carton

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100626655, TFFN18STRPNK500CN

Specifications

Gauge: 18 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 500 ft
Volts AC: 600
Color: Pink
Stranding: Stranded