18 AWG TFFN Stranded Copper, Green, 500' Carton

Item #: 587977

Cat #: TFFN18STRGRN500CN

UPC: 980100626402

to view pricing and more.
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Green, 500 ft. Carton

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Green, 500 ft. Carton

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100626402, TFFN18STRGRN500CN

Specifications

Gauge: 18 AWG
Color: Green
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded