Female Disconnect, right angle

Item #: 588

Cat #: DR18-206-C

UPC: 074983827459

Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant female disconnect is made of brass and is tin-plated. It is in metallic housing. It has a tab size of 0.205/0.187 x 0.02" (5.2/4.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.54" (13.7 mm)

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is in metallic housing. It has a tab size of 0.205/0.187 x 0.02" (5.2/4.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.54" (13.7 mm)
Also known as: 074983827459, DR18-206-C

Specifications

Material: Brass
Material: Brass