POLARIS Ins Multi-Tap 3/0 4 Port DSE

Item #: 58800

Cat #: IPLD3/0-4

UPC: 662381927026

to view pricing and more.
Documents & Guides
Polaris™ Insulated Multi-Tap Connector, 4 Port (Dual Sided Entry), 3/0 - 6 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 4 Port (Dual Sided Entry), 3/0 - 6 AWG, 600 Volt, Black, Plastisol
Also known as: 662381927026, IPLD3/0-4

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 3/0
Wire/Cable Openings: 4
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 4
Color: Black
Allowable Gauge Range: 6 - 3/0