Weatherproof Outlet Box, 1 Gang, (5)1/2" Outlets, 2" Deep, Aluminum Die Cast, Gray

Item #: 588001

Cat #: TP7058

UPC: 786189070583

to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Side Entry With Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Side Entry With Lugs Included.
Also known as: 786189070583, TP7058

Specifications

Width: 2 in
Color: Gray
Gangs: 1
Cubic Inches: 18 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Width: 2 in
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Color: Gray
Cubic Inches: 18 in³
Threaded Outlet Diameter: 1/2 in