STARTER

Item #: 588038

Cat #: CR306E102

UPC: 783166360934

to view pricing and more.
Documents & Guides
CR306, Three-Phase Magnetic Starters. NEMA Size: 3. NEMA Type 1. Motor full load current should not exceed continuous ampere rating of the starter.

Overview

CR306, Three-Phase Magnetic Starters. NEMA Size: 3. NEMA Type 1. Motor full load current should not exceed continuous ampere rating of the starter.
Also known as: 783166360934, CR306E102

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Motor Starter
Family / Style: CR306
Amps: 90
Size: 3
Volts AC: 600
Volts AC Control: 120
Poles: 3
IP/NEMA Rating: NEMA 1
Family / Style: CR306
Size: 3
Phase: 3
Mounting: Surface
Type: Motor Starter
Amps: 90
Volts AC: 600