
Welded Switch Outlet Box, Steel, 14 cu-in, 1 Gang, 5 Knockouts
Item #: 588058
Cat #: TP676
UPC: 786189106763
to view pricing and more.
Documents & Guides
2 3/4 DEEP CONDUIT SWITCH BOX EARS 1/2 KNOCK OUT
Overview
2 3/4 DEEP CONDUIT SWITCH BOX EARS 1/2 KNOCK OUT
Also known as: 786189106763, TP676
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Color: | Natural |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 14 in³ |
| Knockout Diameter: | 1/2 in |
| Color: | Natural |
| Material: | Steel |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Cubic Inches: | 14 in³ |