Grounding Bushing, 5", Threaded, Insulated, Malleable Iron

Item #: 588067

Cat #: GLL11250

UPC: 784564123213

to view pricing and more.
Documents & Guides
Grounding Bushing, 5 Inch, Threaded, Insulated, 6 AWG - 250 MCM, Rated 105 Degrees Celsius, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 5 Inch, Threaded, Insulated, 6 AWG - 250 MCM, Rated 105 Degrees Celsius, Malleable Iron, For Use With Rigid/IMC Conduit
Also known as: 784564123213, GLL11250

Specifications

Material: Malleable Iron
Diameter: 5 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 5 in