Weatherproof Outlet Box, 2 Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast, Gray

Item #: 588101

Cat #: TP7122

UPC: 786189071221

to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.
Also known as: 786189071221, TP7122

Specifications

Gangs: 2
Color: Gray
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Gangs: 2
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Color: Gray
Threaded Outlet Diameter: 3/4 in