Breaker, Molded Case, 250A, 2P, 480VAC, Type SFH, Spectra

Item #: 58811

Cat #: SFHA24AT0250

UPC: 783164211245

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 250 Amp, 2-Pole, 480 Volt AC, Type SFH, Spectra

Overview

Breaker, Molded Case, 250 Amp, 2-Pole, 480 Volt AC, Type SFH, Spectra
Also known as: 783164211245, SFHA24AT0250

Specifications

Amps: 250
Volts AC: 480
Poles: 2
Type: Breaker; Molded Case, Breaker
Family / Style: Spectra
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Amps: 250
Poles: 2
Family / Style: Spectra
Interrupt Rating AC: 35 kA
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 35 kA