Breaker, 30A, 2P, 120V, 10 kAIC, Q-Line, Generator Interlock

Item #: 588192

Cat #: THQL2130GEN

UPC: 783164298444

to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Generator Interlock

Overview

40 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Generator Interlock
Also known as: 783164298444, THQL2130GEN

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line