This product has been discontinued.
This product may not be available in all locations.
Relay, 4P, 5A, Plug-In, 14 Blade, 120VAC Coil, Ice Cube
Item #:
588207
Cat #:
CR420MPA044J
UPC:
783166988862
Sign In or Register to view pricing and more.
Documents & Guides
Relay, 4-Pole, 5 Amp, Plug-In, 14 Blade, 120 Volt AC Coil, Ice Cube, 240 Volt AC
Overview
Relay, 4-Pole, 5 Amp, Plug-In, 14 Blade, 120 Volt AC Coil, Ice Cube, 240 Volt AC
Also known as: 783166988862, CR420MPA044J
Specifications
Volts AC Control: | 120 |
Type: | Control, Relay, General Purpose |
Amps: | 5 |
Mounting: | Socket |
Poles: | 4 |
Volts AC: | 240 |
Volts AC Control: | 120 |
Amps: | 5 |
Poles: | 4 |
Type: | Control, Relay, General Purpose |
Mounting: | Socket |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)