Relay, 4P, 5A, Plug-In, 14 Blade, 120VAC Coil, Ice Cube

Item #: 588207

Cat #: CR420MPA044J

UPC: 783166988862

to view pricing and more.
Documents & Guides
Relay, 4-Pole, 5 Amp, Plug-In, 14 Blade, 120 Volt AC Coil, Ice Cube, 240 Volt AC

Overview

Relay, 4-Pole, 5 Amp, Plug-In, 14 Blade, 120 Volt AC Coil, Ice Cube, 240 Volt AC
Also known as: 783166988862, CR420MPA044J

Specifications

Volts AC Control: 120
Type: Control, Relay, General Purpose
Amps: 5
Mounting: Socket
Poles: 4
Volts AC: 240
Volts AC Control: 120
Amps: 5
Poles: 4
Type: Control, Relay, General Purpose
Mounting: Socket
Volts AC: 240