Locking Connector, Non-NEMA, 20A, 125/250V, Black/White

Item #: 58822
Cat #: HBL7314C
UPC: 783585037509
Sign In or Register to view pricing and more.
Documents & Guides
TwistLock, Locking Connector, Non-NEMA, 20 Amp, 125/250 Volt, 3-Pole 3-Wire Non-Grounding, Screw Terminal, Black/White, Industrial Grade

Overview

TwistLock, Locking Connector, Non-NEMA, 20 Amp, 125/250 Volt, 3-Pole 3-Wire Non-Grounding, Screw Terminal, Black/White, Industrial Grade
The Hubbell HUBHBL7314C Twist-Lock® Industrial connector body features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. The superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. An integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585037509, HBL7314C

Specifications

Volts AC: 120, 240
Type: Connector, Non-Grounding
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 20
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Amps: 20
Type: Connector, Non-Grounding
Color: Black/White

Customer Reviews

No reviews for this product
(0)