
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Rigid Conduit Body, Access Opening Side, Configuration TA, Cover Type Electro Zinc Plated Dichromate Epoxy Powder Coated Gray Iron Alloy, Hub Location Tee Back, Number of Hubs 4, Hub Size 1/2 Inch, Size 5.63 Inch L x 2.63 Inch H, Installation Threaded, Material Electro Zinc Plated Dichromate Epoxy Powder Coated Gray Iron Alloy Body, Neoprene Gasket, Stainless Steel Cover Screw, Form Type Form 7, Approval UL 514A/514B, CSA C22.2, NEC, CEC, Used On Rigid Conduit/IMC, Applicable Standard NEMA FB-1, Capacity 6 Cu Inch
Overview
Rigid Conduit Body, Access Opening Side, Configuration TA, Cover Type Electro Zinc Plated Dichromate Epoxy Powder Coated Gray Iron Alloy, Hub Location Tee Back, Number of Hubs 4, Hub Size 1/2 Inch, Size 5.63 Inch L x 2.63 Inch H, Installation Threaded, Material Electro Zinc Plated Dichromate Epoxy Powder Coated Gray Iron Alloy Body, Neoprene Gasket, Stainless Steel Cover Screw, Form Type Form 7, Approval UL 514A/514B, CSA C22.2, NEC, CEC, Used On Rigid Conduit/IMC, Applicable Standard NEMA FB-1, Capacity 6 Cu Inch
Also known as: 783126518757, TA17
Specifications
No Specifications Available