4” LED Module

Item #: 588257

Cat #: 4BPMWLEDM6

UPC: 820476235016

to view pricing and more.
Documents & Guides
4” LED Module, 9W, 120V, Lumens: 400, Color Temperature: 3000K, Dimmable, Rated Life: 35,000 Hours, ENERGY STAR® Rated

Overview

4” LED Module, 9W, 120V, Lumens: 400, Color Temperature: 3000K, Dimmable, Rated Life: 35,000 Hours, ENERGY STAR® Rated
Also known as: 820476235016, 4BPMWLEDM6

Specifications

Lumens: 400
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 9
Light Technology: LED
Dimmable: Yes
Lumens: 400
Volts AC: 120
Wattage: 9
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED