Control Tower Stack Light, Size: 50mm, 240V AC, Flashing Socket-Mount LED

Item #: 588259

Cat #: 855E-20GL8

UPC: 611320488173

to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 50mm, 240 Volt AC, Flashing Socket-Mount LED, Color: Yellow, 855E Series.

Overview

Control Tower Stack Light, Size: 50mm, 240 Volt AC, Flashing Socket-Mount LED, Color: Yellow, 855E Series.
Also known as: 611320488173, 855E-20GL8

Specifications

Volts AC: 240
Size: 50 mm
Color: Yellow
Volts AC: 240
Color: Yellow
Size: 50 mm