Pipe Clamp with Swivel,2-1/2-4 in,10PK

Item #: 588280

Cat #: GPCWA6-4-X

UPC: 074983700615

to view pricing and more.
Bronze grounding clamp for armored cable with swivel, #10 SOL - #6 STR AWG conductor size range, 2 1/2" - 4" (63.5mm - 101.6mm) iron pipe size, 4.25" (108.0mm) pipe clamp screw length.

Overview

Bronze grounding clamp for armored cable with swivel, #10 SOL - #6 STR AWG conductor size range, 2 1/2" - 4" (63.5mm - 101.6mm) iron pipe size, 4.25" (108.0mm) pipe clamp screw length.
Also known as: 074983700615, GPCWA6-4-X

Specifications

Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Material: Bronze
Allowable Gauge Range: 10 - 8
Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Allowable Gauge Range: 10 - 8
Material: Bronze