Selector Switch, 3-Position, Green, Illuminated, 120VAC, Knob Lever

Item #: 58833

Cat #: 800T-16JG17KB7AX

UPC: 662073466659

to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, 3 Position, Knob Lever, Maintained, Illuminated, Green, 120 Volt AC, B7 Cam, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13

Overview

Selector Switch, 30 mm, 3 Position, Knob Lever, Maintained, Illuminated, Green, 120 Volt AC, B7 Cam, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-16JG17KB7AX from Rockwell Automation® is a green, 120 V AC 50/60 Hz, three-position, 30 mm selector switch. It is knob lever maintained. And it has an incandescent lamp and it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073466659, 800T-16JG17KB7AX

Specifications

Poles: 3
Amps: 115
Mounting: Surface
Type: Non-Insulated, Distribution Block
Color: Black
Family / Style: 800T
Poles: 3
Mounting: Surface
Color: Black
Amps: 115
Type: Non-Insulated, Distribution Block
Family / Style: 800T