Miniature Flashlight Lamp, 9.6-28V

Item #: 588399
Cat #: 49-81-0090
UPC: 045242197330
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Flashlight Lamp, 9.6-28V, Bulb: LED, Base: SC Flanged Bayonet, Color: White. Compatible with Milwaukee Work Lights: M12, M18 & V28.

Overview

Miniature Flashlight Lamp, 9.6-28V, Bulb: LED, Base: SC Flanged Bayonet, Color: White. Compatible with Milwaukee Work Lights: M12, M18 & V28.
Replacing Milwaukee® M12™, M18™, V28®, and most other branded 9.6V-28V incandescent bulbs, the 49-81-0090 upgrade to LED Bulb works in most power tool work lights and delivers over 3X the run-time of traditional light bulbs. With a 50,000 hour LED and Limited Lifetime Warranty; the 49-81-0090 is a solid state light that will not break from a fall.
Also known as: 045242197330, 49-81-0090, unibit

Specifications

Base: Mini Flanged (PX13.5s)
Type: Miniature
Color Rendering Index (CRI): 85
Volts DC Range: 28, 9.600
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Mini Flanged (PX13.5s)
Color Rendering Index (CRI): 85
Color Temperature: 2700 (Warm White)
Type: Miniature
Volts DC Range: 28, 9.600
Light Technology: LED

Customer Reviews

No reviews for this product
(0)