Proximity Sensor, Inductive, Limit Switch Style, 40mm Head Size

Item #: 58842

Cat #: 871L-B40E40-N3

UPC: 662468446099

to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, Limit Switch Style, 40 mm Head Size, 40 mm Sensing Distance, Non-Shielded, Selectable Normally Open/Normally Closed, Outputs, Mini QD Connection

Overview

Proximity Sensor, Inductive, Limit Switch Style, 40 mm Head Size, 40 mm Sensing Distance, Non-Shielded, Selectable Normally Open/Normally Closed, Outputs, Mini QD Connection
Also known as: 662468446099, 871L-B40E40-N3

Specifications

Type: Inductive, Proximity Sensor, Limit Switch Style
Size: 40 mm
Range: 40 mm
Amps: 0.200
Material: Plastic
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Type: Inductive, Proximity Sensor, Limit Switch Style
Range: 40 mm
Material: Plastic
Volts AC Range: 20 - 250
Size: 40 mm
Amps: 0.200
Volts DC Range: 20 - 250