Power Distribution Block, Intermediate, 1P, Snap-On, Safety Cover, Hinged

Item #: 588511
Cat #: MPDBC6667
UPC: 782001449346
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, Cover, 1-Pole, for Intermediate Series, Snap On

Overview

Power Distribution Block, Cover, 1-Pole, for Intermediate Series, Snap On
Also known as: 782001449346, MPDBC6667, TERMINAL BLOCK COVER

Specifications

Color: Clear
Mounting: Snap On
Type: Cover, Power Distribution Block
Poles: 1
Material: Plastic
Family / Style: MPDB
Size: Intermediate
Color: Clear
Type: Cover, Power Distribution Block
Material: Plastic
Size: Intermediate
Mounting: Snap On
Poles: 1
Family / Style: MPDB

Customer Reviews

No reviews for this product
(0)