Twist-Lock Plug, 20A, 3PH 480V, L16-20P, 3P4W, Black & White
Item #:
58861
Cat #:
HBL2431
UPC:
783585038278
Sign In or Register to view pricing and more.
Documents & Guides
Twist-Lock Insulgrip Plug, 20A, 3 Phase 480V, L16-20P, 3P4W Grounding, Nylon, Black & White
Overview
Twist-Lock Insulgrip Plug, 20A, 3 Phase 480V, L16-20P, 3P4W Grounding, Nylon, Black & White
The Hubbell HUBHBL2431 Twist-Lock® plug features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585038278, HBL2431
Specifications
Type: | Grounding, Locking Plug |
Volts AC: | 480 |
Color: | Black/White |
Amps: | 20 |
Material: | Brass |
NEMA Configuration: | L16-20P |
Type: | Grounding, Locking Plug |
Color: | Black/White |
Material: | Brass |
Volts AC: | 480 |
Amps: | 20 |
NEMA Configuration: | L16-20P |
Customer Reviews
No reviews for this product
(0)