BUSS 170M6763 FUSE 900A 690V 3FKE/1

Item #: 588612

Cat #: 170M6763

UPC: 051712265539

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M6763 FUSE 900A 690V 3

Overview

BUS 170M6763 FUSE 900A 690V 3
Also known as: 051712265539, 170M6763

Specifications

Amps: 900
Type: Square Body
Interrupt Rating DC: 200
Amps: 900
Interrupt Rating DC: 200
Type: Square Body