Switch Deco Comb SP/3Way 15A 120/277V BK

Item #: 588659

Cat #: 7732BK-BOX

UPC: 032664670756

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, blk, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas, polycrb, PVC

Overview

Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, blk, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas, polycrb, PVC
Also known as: 032664670756, 7732BK-BOX

Specifications

Mounting: Flush
Color: Black
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Decorator
Mounting: Flush
Poles: 1
Material: Thermoplastic
Color: Black
Amps: 15
Type: Decorator