Disconnect, Fuse Block, 100A, Type J Fuse Clips

Item #: 5887

Cat #: 1494V-FS100

UPC: 662073999836

Sign In or Register to view pricing and more.
Disconnect, Fuse Block, 100A, Type J Fuse ClipsDisconnect , Fuse Block, 100 Amp, Type J Fuse Clips

Overview

Disconnect, Fuse Block, 100A, Type J Fuse ClipsDisconnect , Fuse Block, 100 Amp, Type J Fuse Clips
Also known as: 662073999836, 1494V-FS100

Specifications

Poles: 3
Type: Disconnect, Fuse Block
Amps: 100
Family / Style: 1494V
Class: J
Volts AC: 600
Poles: 3
Amps: 100
Class: J
Type: Disconnect, Fuse Block
Family / Style: 1494V
Volts AC: 600