LKG FLG-INLT, 20A 3P 250V, L15-20P, WH

Item #: 58880
Cat #: HBL2425
UPC: 783585038247
Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 20A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-20P, Screw Terminal, White

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 20A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-20P, Screw Terminal, White
Also known as: 783585038247, HBL2425

Specifications

Mounting: Screw
Type: Flanged Inlet
Amps: 20
Color: White
NEMA Configuration: L15-20P
Mounting: Screw
Amps: 20
NEMA Configuration: L15-20P
Type: Flanged Inlet
Color: White

Customer Reviews

No reviews for this product
(0)