REXEL logo

TPL PR20 DC POWER SUPPLY 120VAC

Item #: 588857
Cat #: PR20
UPC: 037332060167
Sign In or Register to view pricing and more.
TPL PR20 DC POWER SUPPLY 120VAC INPUT TO 13.8VDC OUTPUT FOR 60 WATT TRANSMITTERS 20-AMPS

Product Overview

TPL PR20 DC POWER SUPPLY 120VAC INPUT TO 13.8VDC OUTPUT FOR 60 WATT TRANSMITTERS 20-AMPS
Also known as: 037332060167, PR20

Documents

No Documents Available
Frequently Bought Together (25)
Square D
2510MCO3 Motor Starter Manual, Push Button, 600VAC, 7.5-10HP, Overload Block
EGS
CUR A13923KIT KIT GREEN PB GE
Rig-A-Lite
RFNK2628004U Linear LED Hazardous Fixture, 4', 74W, 120-277V *** Discontinued ***
Thomas & Betts
L-36-175-0-L Cable Tie, Heavy, UV Rated Nylon, Black, 36" Long, 50/Bag
Leviton
49FSL-R Replacement Connector Insulator, Female, Red
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
General Cable
658510 Marine Power Cable, Type P, 8/4 AWG, Unarmored, 600/1000V
EGS
CUR A13924KIT KIT RED PB GE CSE-485
Speco Technologies
CBL150BB Cable, Video/Power Extension, BNC/BNC Connectors, 150
Multiple
GRC075X200 3/4" x 2" Galvanized Conduit Nipple
Speco Technologies
CVC617T Camera, Bullet, 960H, Weather Resistant, IR, 3.6mm Fixed Lens, 12VDC
Duracell
PC1500TC24 Battery, 1.5, AA, LR6, Alkaline
Hubbell-Raco
5103-0 GFCI Weatherproof Cover, 1-Gang, Die Cast
Eaton/Bussmann Series
FNQ-R-6 Fuse, 6 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Appleton
CG-62100S Cord Grip, Liquidtight, Steel, 0.625" - 0.750"
Thomas & Betts
TY528MX Cable Tie, Standard, 14.2" Long, UV Nylon, Black, 100/Pack
EI-10053-S
Appleton
HUB50DN Conduit Hub, Threaded, 1/2", Insulated, Raintight, Zinc Die Cast
Aero -Electric Connector
A12-SP-712M-10B Standard Plug, Male, A12 Shell, 7 Contacts, 12 AWG, Basketweave
Multiple
THHN4STRGRN-CUT 4 AWG THHN Stranded Copper, Green, Cut to Length
Appleton
PLG-50R Close-Up Plug, Recessed Head, 1/2", Explosionproof, Steel
Aero -Electric Connector
A12-SP-312M-08B Standard Plug, Male, A12 Shell, 3 Contacts, 12 AWG, Basketweave
Schlumberger
220.03.068 FU VFST ACT SEMI 1250V 630A
503BG
KIT LPD3C4M2PDRWOB/LPSNE-1A

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)