Met 405cg 6" Trim Full Reflector -

Item #: 588892

Cat #: 405CG

UPC: 662400131151

Sign In or Register to view pricing and more.
Documents & Guides
HALO 405CG 150W A21 CHAMPAGNEGOLD REFL

Overview

HALO 405CG 150W A21 CHAMPAGNEGOLD REFL
Also known as: 662400131151, 405CG

Specifications

Type: Trim
Diameter: 6 in
Type: Trim
Diameter: 6 in