Liquidtight Strain Relief Cable Connector, 90 Degree, 1/2" Hub, Cable Range 0.500 - 0.625", Aluminum
Item #:
58892
Cat #:
CG90-5050
UPC:
781381189705
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hub, Cable Range 0.500 - 0.625 Inch Aluminum, Color Code: Pink
Overview
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hub, Cable Range 0.500 - 0.625 Inch Aluminum, Color Code: Pink
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381189705, CG90-5050
Specifications
Material: | Cast Aluminum |
Diameter: | 1/2 in |
Diameter Range: | 0.500 - 0.625 in |
Material: | Cast Aluminum |
Diameter Range: | 0.500 - 0.625 in |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)