MSLC MB Rgls 200A 4/8 S UGOH MEG

Item #: 589055

Cat #: TSMR420CSFLFMG

UPC: 783164415131

to view pricing and more.
Documents & Guides
PowerMark Gold Meter Socket Load Centers are an ideal option for residential applications. Additonally, PowerMark Gold Meter Socket Load Centers provide increased reliability and maximum circuit layout flexibility. All our PowerMark Gold Meter Socket Load Centers are built with high-quality materials for extended durability. Furthermore, their perfected design allows for an easy and fast installation. The TSMR420CFLFMG is a ringless, main breaker meter socket and features spaces for 4, 1" breakers, a 200A main ampere rating, Florida Meter Group Compatibility, a feed through lug, and an outdoor suitable, surface enclosure., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

PowerMark Gold Meter Socket Load Centers are an ideal option for residential applications. Additonally, PowerMark Gold Meter Socket Load Centers provide increased reliability and maximum circuit layout flexibility. All our PowerMark Gold Meter Socket Load Centers are built with high-quality materials for extended durability. Furthermore, their perfected design allows for an easy and fast installation. The TSMR420CFLFMG is a ringless, main breaker meter socket and features spaces for 4, 1" breakers, a 200A main ampere rating, Florida Meter Group Compatibility, a feed through lug, and an outdoor suitable, surface enclosure., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164415131, TSMR420CSFLFMG

Specifications

Amps: 200
Spaces: 4
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 8
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Spaces: 4
Mounting: Surface
Volts AC: 120/240
Sockets: 1