Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 2.5m, (8.2')

Item #: 58907

Cat #: 1492-ACABLE025X

UPC: 662072802670

to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF16 (Current), Analog Input Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)

Overview

Cable, Pre-wired, for 1756-IF16 (Current), Analog Input Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)
Also known as: 662072802670, 1492-ACABLE025X

Specifications

Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 2.500 m
Conductors: 9 Pair
Family / Style: 1492
Gauge: 22 AWG
Conductors: 9 Pair
Type: Analog Cable
Length: 2.500 m