Ring Terminal, Vinyl Insulated, 8 AWG

Item #: 589071

Cat #: PV8-12R-TY

UPC: 074983421619

to view pricing and more.
Ring Terminal, Vinyl Insulated, 8 AWG, Large Wire, 1/2" Stud Size

Overview

Ring Terminal, Vinyl Insulated, 8 AWG, Large Wire, 1/2" Stud Size
Also known as: 074983421619, PV8-12R-TY

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 8
Stud Size: 1/2 in
Color: Red
Allowable Gauge Range: 8
Material: Vinyl, Copper
Stud Size: 1/2 in