Has Been Replaced By Generac RTSW400A3

Item #: 589077
Cat #: RTSY400A3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Has Been Replaced By Generac RTSW400A3Automatic Transfer Switch. 400 Amp, 120/240V AC, 2-Pole, NEMA 3R, Surface Mount. Includes: Service Entrance Disconnect & AC Shedding. HxWxD: 48" x 21.82" x 10.06". Has Been Replaced By Generac RTSW400A3 - Item #172910

Overview

Has Been Replaced By Generac RTSW400A3Automatic Transfer Switch. 400 Amp, 120/240V AC, 2-Pole, NEMA 3R, Surface Mount. Includes: Service Entrance Disconnect & AC Shedding. HxWxD: 48" x 21.82" x 10.06". Has Been Replaced By Generac RTSW400A3 - Item #172910
Also known as: RTSY400A3

Specifications

Volts AC: 120, 240
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Standards: California Proposition 65
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)