REXEL logo

1-1/2 X 1/2 IN RDC WSHR

Item #: 58909
Cat #: RW150-50
UPC: 781381664158
Sign In or Register to view pricing and more.
Reducing Washer, Material: Steel, Outside Diameter: 2.28 IN, Inside Diameter: 0.88 IN, Conduit Size: 1-1/2 - 1/2 IN, Standard: UL 514B, UL File Number E14817, CSA C22.2 No. 18.3, NEMA FB-1, For To Reduce A Knockout Or Sliphole In A Sheet Metal Enclosure To A Smaller Trade Size
Substitutes
Dottie
Item #: 519756
CAT #: RW51
UPC: 781002301219
Sign In or Register to view pricing and more.

Product Overview

Reducing Washer, Material: Steel, Outside Diameter: 2.28 IN, Inside Diameter: 0.88 IN, Conduit Size: 1-1/2 - 1/2 IN, Standard: UL 514B, UL File Number E14817, CSA C22.2 No. 18.3, NEMA FB-1, For To Reduce A Knockout Or Sliphole In A Sheet Metal Enclosure To A Smaller Trade Size
Also known as: 781381664158, RW150-50

Documents

Frequently Bought Together (50)

Specifications

Diameter: 1/2 in, 1 1/2 in
Material: Steel
Diameter: 1/2 in, 1 1/2 in
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)