AREA 104W NEUT. 4X26W480V

Item #: 589113

Cat #: ALED104N/480

UPC: 019813045528

Sign In or Register to view pricing and more.
Documents & Guides
Area Lights 13803 Lumens Aled 104W 4000K 480V Pole Mount Bronze

Overview

Area Lights 13803 Lumens Aled 104W 4000K 480V Pole Mount Bronze
Also known as: 019813045528, ALED104N/480

Specifications

Color Temperature: 4000 (Cool White)
Length: 17 in
Wattage: 104
Color: Bronze
Mounting: Wall
Light Technology: LED
Volts AC Range: 347 - 480
Color Temperature: 4000 (Cool White)
Wattage: 104
Mounting: Wall
Volts AC Range: 347 - 480
Length: 17 in
Color: Bronze
Light Technology: LED