COL JT824-432SM-FSA12-4EU SURF 2X4

Item #: 589135
Cat #: JT824-432SM-FSA12-4EU
UPC: 078531121099
Sign In or Register to view pricing and more.
Documents & Guides
COL JT824-432SM-FSA12-4EU SURF 2X4 4L 32W WHT FLSH STL A12 120-277

Overview

COL JT824-432SM-FSA12-4EU SURF 2X4 4L 32W WHT FLSH STL A12 120-277
Also known as: 078531121099, JT824-432SM-FSA12-4EU

Specifications

Wattage: 32
Mounting: Surface
Color: White
Standards: California Proposition 65
Light Technology: Fluorescent
Wattage: 32
Color: White
Light Technology: Fluorescent
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)