Electronic Ballast 4-Lamp 120-277V Instant Start

Item #: 589159

Cat #: IOP4P32N35I

UPC: 781087125113

to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (3 or 4) F32T8.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (3 or 4) F32T8.
Also known as: 781087125113, IOP4P32N35I

Specifications

Type: Instant Start, Electronic
Wattage: 32
Volts AC: 120, 277
Shape: T8 (Tubular)
Family / Style: Optanium
Type: Instant Start, Electronic
Volts AC: 120, 277
Family / Style: Optanium
Wattage: 32
Shape: T8 (Tubular)