304ss Disc Type 4x Addl Latchs

Item #: 58917
Cat #: CDSC483812SSR
UPC: 783510148188
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, Wall Mount, Type 4X, Size/Dims: 48.00x38.00x12.00, Material/Finish: SS Type 304

Overview

Disconnect Enclosure, Wall Mount, Type 4X, Size/Dims: 48.00x38.00x12.00, Material/Finish: SS Type 304
Also known as: 783510148188, CDSC483812SSR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Width: 38 in
Height: 48 in
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 38 in
Material: Stainless Steel
Mounting: Surface
Height: 48 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)