Module Clamp

Item #: 589229

Cat #: BRM-MCL-50

UPC:

to view pricing and more.
Documents & Guides
Module ClampModule Clamp For Ballast Tray, 49.5mm to 50.4mm.

Overview

Module ClampModule Clamp For Ballast Tray, 49.5mm to 50.4mm.
Also known as: BRM-MCL-50

Specifications

Diameter Range: 1.950 - 1.980 in
Diameter Range: 1.950 - 1.980 in