Panel Board, Main Breaker Kit, 100A, 480VAC, for PRL2A

Item #: 589230

Cat #: BKFD100B

UPC: 786687009719

to view pricing and more.
Documents & Guides
100 Amp Main Breaker Kit for PRL2A, Bottom Feed, Single or Three Phase, Breaker Type: FD, 25 kAIC, 480V AC, Wire Range: # 14 - 1/0.

Overview

100 Amp Main Breaker Kit for PRL2A, Bottom Feed, Single or Three Phase, Breaker Type: FD, 25 kAIC, 480V AC, Wire Range: # 14 - 1/0.
Also known as: 786687009719, BKFD100B

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Volts AC: 480, 277
Amps: 100
Type: Main Breaker
Mounting: Panel
Amps: 100
Phase: 3, 1
Volts AC: 480, 277