ACME DTHB-020-2S 20 AMP

Item #: 589286
Cat #: 28968H27741K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
TCP 28968H27741K 68W MOG 277V 68W SPRAL LP 41K MGL BASE 277 UPC# 762148017745

Overview

TCP 28968H27741K 68W MOG 277V 68W SPRAL LP 41K MGL BASE 277 UPC# 762148017745
Also known as: 28968H27741K

Specifications

Wattage: 68
Lumens: 4200
Color: White
Type: Electronic
Light Technology: Fluorescent
Wattage: 68
Color: White
Light Technology: Fluorescent
Lumens: 4200
Type: Electronic

Customer Reviews

No reviews for this product
(0)